Shop EATON

Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50AT16P
  • Zoro # G5231721

product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50AT16P
Zoro #
G5231721
UPC #
782113134741
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Location (Limit Switch)
Top
Boot Sealed Actuator - Limit Switch
No
NEMA Rating
3, 3S, 4X, 6P
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
IP Rating
IP67, IP69K
Movement
Linear
Boot Sealed Actuator (Limit Switch)
No
Contact Form
1NO/1NC
Voltage Rating
600V AC
DC Contact Rating
1 A @ 250 V
Series
E50
Limit Switch Style
Heavy Duty Limit Switch
Amps
10
Operating Temp. Range
14 Degrees to 250 Degrees F
Actuator Style
Plunger
Contact Form - Limit Switch
1NC/1NO
Mounting Hole - Limit Switch
(2) 0.20 in dia
Electrical Connection
8 ft Cable
Actuator Location
Top
Body Style (Limit Switch)
Standard
AC Contact Rating
10 A @ 240 V
Basic Actuator Style (Limit Switch)
Plunger
Standards
CE, CSA, UL Listed
Actuator Style (Limit Switch)
Plunger
Stem Thread - Limit Switch
No Stem
Operating Force
4.0 in-lb
Wiring Entry
1/2 in NPT
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Travel
Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in
Arm Material
Metal
Connection Type
8 ft (2.4 m) cable
Differential Travel
0.25 in
Certification
UL Listed
Body Material
Zinc
Weight
2.1 lb
Cable Type
SOOW-A
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Accuracy
Within 0.002
Maximum DC Current
1A
Maximum AC Current
10A
Contact Rating
10A at 240Vac, 1A at 250Vdc
Compliances
CE Marked
Switch Type
Top pushbutton
Contact Configuration
1 NO-1 NC
Enclosure Material
Die cast zinc
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Operating Temperature - Max
221 °F
Certifications
UL Listed;CSA Certified
Operating Temperature - Min
14 °F
Action
Momentary/Momentary
Operating Force - Maximum
17.79 N
Total Travel
0.28 in
Operating Temperature - Maximum
221 Degrees F
Mounting Hole Vertical Center to Center Distance
59 mm
Operating Torque - Maximum
18 in-lb
Includes Actuator
Actuator Included
Plunger Adjustability
Fixed
Lamp Type
No Lamp Module Included
Directional Movement
Linear
Roller Position
Side
Number of Mounting Holes
2
Operating Temperature - Minimum
14 Degrees F
Mounting Hole Horizontal Center to Center Distance
29 mm
Body Configuration
Plug-In
Reset Travel
0.02 in
Overtravel
0.28 in
Operating Force - Minimum
2.22 N
Boot Sealed Actuator
Boot Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Mounting Style
Surface
Operating Torque - Minimum
4 in-lb
Arm Adjustability
Fixed
Pretravel
0.02 in
Pre-Travel - Linear
0.02 in
Total Travel - Linear
0.28 in
Over Travel - Linear
0.28 in
Differential Travel - Linear
0.25 in
Reset Travel - Linear
0.02 in

Dimensions

Body Depth - Limit Switch
1.78 in
Body Width - Limit Switch
1.54 in
Depth
1.79"
Actuator Length - Limit Switch
1.44 in
Height
1.48"
Width
1.54 in
Actuator Length
1.44"
Body Height - Limit Switch
3.13 in
Arm Width
0.31 in
Arm Depth
0.32 in
Cord Length
96 ft
Product Width
1.58 in
Product Height
5.06 in
Overall Height
5.06 in
Overall Depth
1.54 in
Mounting Hole Diameter
5 mm
Body Height
3.13 in
Body Width
1.54 in
Overall Width
1.58 in
Body Depth
1.58 in
Manufacturer Warranty Length
1 yr
Cable Length
8 ft

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.