Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BL16P

  • Zoro # G5232376


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BL16P
Zoro #
G5232376
UPC #
782113366418
Country of Origin
Mexico

Dimensions

Actuator Length
1.44"
Width
1.54"
Body Depth - Limit Switch
1.78 in
Body Height - Limit Switch
3.13 in
Actuator Length - Limit Switch
1.44 in
Height
4.22"
Body Width - Limit Switch
1.54 in
Depth
2.46"
Product Height
4.67 in
Product Width
2.25 in
Cord Length
96 ft
Manufacturer Warranty Length
1 yr
Overall Width
2.25 in
Overall Depth
1.54 in
Body Depth
1.58 in
Overall Height
4.67 in
Mounting Hole Diameter
0.2 in
Body Width
1.54 in
Body Height
3.13 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Basic Actuator Style (Limit Switch)
Rotary
Movement
Rotary
DC Contact Rating
1 A @ 125 V
Standards
CE, CSA, UL
Amps
10
Boot Sealed Actuator - Limit Switch
No
NEMA Rating
3, 3S, 4X, 6P
Actuator Style (Limit Switch)
Rotary, No Lever
Mounting Hole - Limit Switch
(2) 0.20 in dia
AC Contact Rating
10A at 600V
Boot Sealed Actuator (Limit Switch)
No
Actuator Style
Rotary Head, No Lever
Travel
Operating Travel 15 Degrees , Reset Travel 6 Degrees , Total Travel 90 Degrees
Stem Thread - Limit Switch
No Stem
Operating Temp. Range
14 Degrees to 250 Degrees F
Voltage Rating
600VAC
Wiring Entry
1/2 in NPT
Body Style (Limit Switch)
Standard
Series
E50
Limit Switch Style
Heavy Duty Limit Switch
Actuator Location
Side
Electrical Connection
8 ft Cable
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
IP Rating
67
Contact Form
2NC/2NO
Contact Form - Limit Switch
2NC/2NO
Operating Force
1.5 in-lb
Actuator Location (Limit Switch)
Side
Connection Type
8 ft (2.4 m) cable
Features
CW (clockwise) and CCW (counterclockwise) operation; easily convertible to CW only or CCW only operation
Body Material
Zinc
Certification
CSA Certified
Differential Travel
90 Degrees
Weight
2.1 lb
Cable Type
SOOW-A
Operating Temperature - Min
10 °F
Certifications
CSA Certified;UL Listed
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Operating Temperature - Max
201 °F
Switch Type
Side rotary
Accuracy
Refer to installation publication P15836
Maximum AC Current
10A
Enclosure Material
Die cast zinc
Contact Configuration
2 NO-2 NC
Contact Rating
10A at 240Vac, 1A at 125Vdc
Maximum DC Current
1A
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Compliances
CE Marked
Body Configuration
Plug-In
Overtravel
90 Degrees
Operating Temperature - Maximum
201 Degrees F
Mounting Hole Horizontal Center to Center Distance
59 mm
Includes Actuator
No Actuator Included
Total Travel
90 Degrees
Operating Torque - Minimum
2.5 in-oz
Mounting Hole Vertical Center to Center Distance
29 mm
Directional Movement
CCW/CW
Roller Position
Side
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Reset Travel
6 Degrees
Operating Torque - Maximum
1.5 in-lb
Action
Momentary/Momentary
Operating Temperature - Minimum
10 Degrees F
Number of Mounting Holes
2
Pretravel
5 Degrees
Lamp Type
No Lamp Module Included
Mounting Style
Surface
Boot Sealed Actuator
Boot Included
Operating Force - Maximum
5 lbf

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.