Shop EATON

Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AS2
  • Zoro # G5232306

product price: 
$
477.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50AS2
Zoro #
G5232306
UPC #
782113344126
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
AC Contact Rating
10 A @ 240 V
Voltage Rating
600V AC
Actuator Style
Plunger
Operating Temp. Range
14 Degrees to 250 Degrees F
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Contact Form - Limit Switch
1NC/1NO
Contact Form
1NO/1NC
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
NEMA Rating
3, 3S, 4X, 6P
Body Style (Limit Switch)
Standard
DC Contact Rating
1 A @ 250 V
Boot Sealed Actuator (Limit Switch)
No
Amps
10
Actuator Location
Side
Actuator Location (Limit Switch)
Side
Limit Switch Style
Heavy Duty Limit Switch
Series
E50
Basic Actuator Style (Limit Switch)
Plunger
IP Rating
IP67
Stem Thread - Limit Switch
No Stem
Movement
Linear
Mounting Hole - Limit Switch
(2) 0.20 in dia
Boot Sealed Actuator - Limit Switch
No
Standards
CE, CSA, UL Listed
Wiring Entry
1/2 in NPT
Operating Force
4.0 in-lb
Electrical Connection
Screw Terminals
Actuator Style (Limit Switch)
Plunger
Connection Type
Screw terminal
Arm Material
Metal
Differential Travel
0.25 in
Certification
UL Listed
Body Material
Zinc
Weight
1.163 lb
Operating Temperature - Max
201 °F
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Enclosure Material
Die cast zinc
Certifications
UL Listed;CSA Certified
Operating Temperature - Min
14 °F
Compliances
CE Marked
Switch Type
Adjustable side pushbutton
Maximum DC Current
1A
Contact Configuration
1 NO-1 NC
Contact Rating
10A at 240Vac, 1A at 250Vdc
Maximum AC Current
10A
Accuracy
Within 0.003
Roller Position
Side
Body Configuration
Plug-In
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
2
Operating Force - Maximum
17.79 N
Operating Temperature - Minimum
14 Degrees F
Action
Momentary/Momentary
Mounting Style
Surface
Directional Movement
Linear
Mounting Hole Horizontal Center to Center Distance
29 mm
Mounting Hole Vertical Center to Center Distance
59 mm
Operating Force - Minimum
2.22 N
Total Travel
0.25 in
Plunger Adjustability
Adjustable
Pretravel
0.03 in
Reset Travel
0.03 in
Includes Actuator
Actuator Included
Operating Torque - Minimum
4 in-lb
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Torque - Maximum
18 in-lb
Overtravel
0.25 in
Operating Temperature - Maximum
201 Degrees F
Arm Adjustability
Adjustable
Lamp Type
No Lamp Module Included
Pre-Travel - Linear
0.03 in
Over Travel - Linear
0.25 in
Total Travel - Linear
0.25 in
Reset Travel - Linear
0.03 in
Differential Travel - Linear
0.25 in

Dimensions

Width
1.54 in
Height
1.09"
Actuator Length - Limit Switch
1.97 in
Actuator Length
1.97"
Body Depth - Limit Switch
1.78 in
Depth
2.25"
Body Width - Limit Switch
1.54 in
Body Height - Limit Switch
3.13 in
Arm Width
0.31 in
Arm Depth
0.32 in
Product Length/Depth
4.25 in
Product Width
3.125 in
Product Height
1.5 in
Overall Width
3.12 in
Arm Length - Maximum
0.31 in
Body Height
3.13 in
Body Depth
1.78 in
Overall Depth
4.25 in
Overall Height
1.5 in
Mounting Hole Diameter
5 mm
Manufacturer Warranty Length
1 yr
Body Width
1.54 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.97 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.