Shop EATON

Limit Switch

  • Mfr # LS-S20A-LA
  • Zoro # G623356406

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.2 in
IP Rating
IP66, IP67
Body Material
Thermoplastic
Standards
RoHS, UL Listed
Roller Width
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS-S20A-LA
Zoro #
G623356406
UPC #
786685392677
Country of Origin
Germany
IP Rating
IP66, IP67
Body Material
Thermoplastic
Standards
RoHS, UL Listed
Roller Material
Nylon
Electrical Connection
Screw Terminal
Item
Limit Switch
Plunger Adjustability
Fixed
Mounting Hole Vertical Center to Center Distance
43 mm
Number of Mounting Holes
2
Series
LS-Titan
Action
Momentary/Momentary
Roller Adjustability
Fixed
Contact Action
Slow-Action
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
158 Degrees F
Lamp Type
No Lamp Module Included
Arm Adjustability
Fixed
DC Contact Rating
3 A @ 24 V
Operating Force - Minimum
1 N
Directional Movement
Linear
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
22 mm
NEMA Enclosure Rating
3, 3S, 4X, 6P
Body Configuration
Non Plug-In
Operating Force - Maximum
8 N
Actuator Style
Hinged Roller-Plunger
Operating Temperature - Minimum
-13 Degrees F
Contact Form
2NO
Roller Position
Top
AC Contact Rating
6 A @ 240 V
Includes Actuator
Actuator Included
Operating Torque - Maximum
1.77 in-lb

Dimensions

Arm Width
0.2 in
Roller Width
0.2 in
Manufacturer Warranty Length
1 yr
Overall Height
3.86 in
Actuator Length
1.68 in
Arm Length - Minimum
1.43 in
Roller Diameter
0.51 in
Overall Depth
1.92 in
Arm Depth
1.94 in
Overall Width
1.32 in
Arm Length - Maximum
1.94 in
Mounting Hole Diameter
4.06 mm

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.