Zoro Homepage

Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AH16P

  • Zoro # G5231791


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AH16P
Zoro #
G5231791
UPC #
782113385297
Country of Origin
Mexico

Dimensions

Actuator Length - Limit Switch
1.44 in
Body Height - Limit Switch
3.13 in
Actuator Length
1.44"
Width
1.54"
Height
1.09"
Depth
2.25"
Body Width - Limit Switch
1.54 in
Body Depth - Limit Switch
1.78 in
Arm Width
0.31 in
Arm Depth
0.32 in
Cord Length
96 ft
Product Width
3.03 in
Product Height
4.67 in
Arm Length - Maximum
0.32 in
Manufacturer Warranty Length
1 yr
Overall Height
4.67 in
Body Depth
1.58 in
Mounting Hole Diameter
0.2 in
Overall Depth
1.54 in
Overall Width
3.03 in
Body Width
1.54 in
Body Height
3.13 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Location
Side
Movement
Linear
Boot Sealed Actuator (Limit Switch)
No
Boot Sealed Actuator - Limit Switch
No
Mounting Hole - Limit Switch
(2) 0.20 in dia
Electrical Connection
8 ft Cable
Stem Thread - Limit Switch
No Stem
Operating Temp. Range
14 Degrees to 250 Degrees F
Actuator Style
Plunger, Maintained
Voltage Rating
600VAC
Actuator Location (Limit Switch)
Side
Standards
CE, CSA, UL
NEMA Rating
3, 3S, 4X, 6P
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
IP Rating
67
Travel
Operating Travel 0.2 in, Reset Travel 0.13 in, Total Travel 0.32 in
Actuator Style (Limit Switch)
Plunger
Basic Actuator Style (Limit Switch)
Plunger
AC Contact Rating
10A at 600V
Series
E50
Operating Force
3.0 in-lb
Limit Switch Style
Heavy Duty Limit Switch
Wiring Entry
1/2 in NPT
Contact Form
1NC/1NO
Amps
10
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Body Style (Limit Switch)
Standard
DC Contact Rating
1 A @ 250 V
Arm Material
Metal
Certification
CSA Certified
Differential Travel
0.32 in
Body Material
Zinc
Connection Type
8 ft (2.4 m) cable
Weight
2.1 lb
Cable Type
SOOW-A
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Operating Temperature - Max
201 °F
Enclosure Material
Die cast zinc
Maximum DC Current
1A
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Compliances
CE Marked
Operating Temperature - Min
14 °F
Contact Rating
10A at 240Vac, 1A at 250Vdc
Certifications
CSA Certified;UL Listed
Maximum AC Current
10A
Switch Type
Side pushbutton;Maintained
Contact Configuration
1 NO-1 NC
Operating Temperature - Maximum
201 Degrees F
Directional Movement
Linear
Includes Actuator
Actuator Included
Reset Travel
0.13 in
Operating Force - Maximum
5 lbf
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Roller Position
Side
Body Configuration
Plug-In
Plunger Adjustability
Fixed
Pretravel
0.13 in
Mounting Style
Surface
Arm Adjustability
Fixed
Operating Force - Minimum
8 ozf
Mounting Hole Vertical Center to Center Distance
29 mm
Operating Temperature - Minimum
14 Degrees F
Number of Mounting Holes
2
Total Travel
0.32 in
Boot Sealed Actuator
Boot Included
Mounting Hole Horizontal Center to Center Distance
59 mm
Lamp Type
No Lamp Module Included
Overtravel
0.32 in
Action
Maintained

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.