Shop EATON

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50BT1
  • Zoro # G5233015

product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50BT1
Zoro #
G5233015
UPC #
782113361840
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Location
Top
Movement
Linear
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Operating Temp. Range
14 Degrees to 250 Degrees F
Actuator Location (Limit Switch)
Top
Body Style (Limit Switch)
Standard
Basic Actuator Style (Limit Switch)
Plunger
Actuator Style (Limit Switch)
Plunger
AC Contact Rating
10 A @ 240 V
Electrical Connection
Screw Terminals
NEMA Rating
3, 3S, 4X, 6P
Wiring Entry
1/2 in NPT
Contact Form
2NO/2NC
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Stem Thread - Limit Switch
No Stem
Standards
CE, CSA, UL Listed
Mounting Hole - Limit Switch
(2) 0.20 in dia
IP Rating
IP67
Amps
10
Operating Force
4.0 in-lb
Travel
Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in
Actuator Style
Plunger
Series
E50
Limit Switch Style
Heavy Duty Limit Switch
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
1 A @ 250 V
Contact Form - Limit Switch
2NC/2NO
Boot Sealed Actuator (Limit Switch)
No
Voltage Rating
600V AC
Arm Material
Metal
Differential Travel
0.25 in
Certification
CSA Certified
Connection Type
Screw terminal
Body Material
Zinc
Weight
1 lb
Lamp Type
No Lamp Module Included
Overtravel
0.28 in
Includes Actuator
Actuator Included
Roller Position
Side
Operating Force - Maximum
17.79 N
Action
Momentary/Momentary
Operating Temperature - Minimum
14 Degrees F
Total Travel
0.28 in
Body Configuration
Plug-In
Mounting Hole Horizontal Center to Center Distance
29 mm
Operating Force - Minimum
2.22 N
Plunger Adjustability
Fixed
Number of Mounting Holes
2
Mounting Style
Surface
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Arm Adjustability
Fixed
Boot Sealed Actuator
No Boot Included
Pretravel
0.02 in
Directional Movement
Linear
Operating Torque - Maximum
18 in-lb
Reset Travel
0.02 in
Operating Torque - Minimum
4 in-lb
Operating Temperature - Maximum
250 Degrees F
Mounting Hole Vertical Center to Center Distance
59 mm
Reset Travel - Linear
0.02 in
Over Travel - Linear
0.28 in
Total Travel - Linear
0.28 in
Differential Travel - Linear
0.25 in
Pre-Travel - Linear
0.02 in

Dimensions

Height
4.61"
Body Width - Limit Switch
1.54 in
Actuator Length
1.44"
Body Height - Limit Switch
3.13 in
Depth
1.79"
Width
1.54 in
Body Depth - Limit Switch
1.78 in
Actuator Length - Limit Switch
1.44 in
Arm Width
0.31 in
Arm Depth
0.32 in
Overall Height
4.61 in
Body Height
3.13 in
Overall Width
1.78 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.54 in
Body Width
1.54 in
Body Depth
1.78 in
Mounting Hole Diameter
5 mm

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.