Zoro Homepage

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BH1

  • Zoro # G5232351


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BH1
Zoro #
G5232351
UPC #
782113344324
Country of Origin
Mexico

Dimensions

Actuator Length
1.44"
Body Width - Limit Switch
1.54 in
Actuator Length - Limit Switch
1.44 in
Width
1.54"
Height
4.22"
Body Depth - Limit Switch
1.78 in
Depth
2.25"
Body Height - Limit Switch
3.13 in
Arm Width
0.31 in
Arm Depth
0.32 in
Product Width
3.03 in
Product Height
4.22 in
Overall Width
3.03 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.54 in
Body Height
3.13 in
Overall Height
4.22 in
Body Width
1.54 in
Body Depth
1.78 in
Arm Length - Maximum
0.32 in
Mounting Hole Diameter
0.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
AC Contact Rating
10A at 600V
IP Rating
67
Amps
10
NEMA Rating
3, 3S, 4X, 6P
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Movement
Linear
Body Style (Limit Switch)
Standard
Actuator Style (Limit Switch)
Plunger
Actuator Location (Limit Switch)
Side
Mounting Hole - Limit Switch
(2) 0.20 in dia
Limit Switch Style
Heavy Duty Limit Switch
Electrical Connection
Screw Terminals
Wiring Entry
1/2 in NPT
Voltage Rating
600VAC
Boot Sealed Actuator - Limit Switch
No
Travel
Operating Travel 0.2 in, Reset Travel 0.13 in, Total Travel 0.32 in
Actuator Location
Side
Contact Form
2NC/2NO
Operating Force
3.0 in-lb
Standards
CE, CSA, UL
Basic Actuator Style (Limit Switch)
Plunger
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Operating Temp. Range
14 Degrees to 250 Degrees F
Boot Sealed Actuator (Limit Switch)
No
Actuator Style
Plunger, Maintained
Contact Form - Limit Switch
2NC/2NO
DC Contact Rating
1 A @ 250 V
Series
E50
Differential Travel
0.32 in
Connection Type
Screw terminal
Body Material
Zinc
Certification
UL Listed
Arm Material
Metal
Weight
1.1063 lb
Switch Type
Side push maintained
Contact Rating
10A at 240Vac, 1A at 250Vdc
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Maximum AC Current
10A
Maximum DC Current
1A
Compliances
CE Marked
Enclosure Material
Die cast zinc
Certifications
UL Listed;CSA Certified
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Operating Temperature - Max
201 °F
Operating Temperature - Min
14 °F
Contact Configuration
2 NO-2 NC
Lamp Type
No Lamp Module Included
Mounting Style
Surface
Operating Force - Minimum
8 ozf
Pretravel
0.13 in
Arm Adjustability
Fixed
Operating Force - Maximum
5 lbf
Operating Temperature - Maximum
201 Degrees F
Action
Maintained
Body Configuration
Plug-In
Operating Temperature - Minimum
14 Degrees F
Operating Torque - Minimum
0.5 in-lb
Reset Travel
0.13 in
Total Travel
0.32 in
Mounting Hole Horizontal Center to Center Distance
59 mm
Number of Mounting Holes
2
Operating Torque - Maximum
18 in-lb
Includes Actuator
Actuator Included
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Plunger Adjustability
Fixed
Overtravel
0.32 in
Mounting Hole Vertical Center to Center Distance
29 mm
Roller Position
Side
Directional Movement
Linear

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.