Zoro Homepage

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50BT26P

  • Zoro # G5231764


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BT26P
Zoro #
G5231764
UPC #
782113381275
Country of Origin
Mexico

Dimensions

Actuator Length
1.97"
Body Width - Limit Switch
1.54 in
Height
4.61"
Depth
1.79"
Body Height - Limit Switch
3.13 in
Actuator Length - Limit Switch
1.97 in
Width
1.54"
Body Depth - Limit Switch
1.78 in
Arm Width
0.31 in
Arm Depth
0.32 in
Cord Length
96 ft
Product Width
1.58 in
Product Height
5.63 in
Overall Height
5.63 in
Body Width
1.54 in
Overall Depth
1.54 in
Overall Width
1.58 in
Body Depth
1.58 in
Mounting Hole Diameter
0.2 in
Body Height
3.13 in
Manufacturer Warranty Length
1 yr

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Travel
Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in
Standards
CE, CSA, UL
Limit Switch Style
Heavy Duty Limit Switch
Mounting Hole - Limit Switch
(2) 0.20 in dia
Operating Force
4.0 in-lb
Contact Form - Limit Switch
2NC/2NO
IP Rating
67
Actuator Location (Limit Switch)
Top
Electrical Connection
8 ft Cable
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Top
Actuator Style (Limit Switch)
Plunger
Voltage Rating
600VAC
Actuator Style
Plunger, Adjustable
Operating Temp. Range
14 Degrees to 250 Degrees F
DC Contact Rating
1 A @ 250 V
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
AC Contact Rating
10A at 600V
Contact Form
2NC/2NO
Wiring Entry
1/2 in NPT
NEMA Rating
3, 3S, 4X, 6P
Boot Sealed Actuator - Limit Switch
No
Series
E50
Movement
Linear
Basic Actuator Style (Limit Switch)
Plunger
Body Style (Limit Switch)
Standard
Amps
10
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Stem Thread - Limit Switch
No Stem
Body Material
Zinc
Connection Type
8 ft (2.4 m) cable
Arm Material
Metal
Certification
UL Listed
Differential Travel
0.25 in
Weight
2.1 lb
Cable Type
SOOW-A
Accuracy
Within 0.002
Switch Type
Adjustable top pushbutton
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Contact Configuration
2 NO-2 NC
Maximum DC Current
1A
Operating Temperature - Min
14 °F
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Compliances
CE Marked
Enclosure Material
Die cast zinc
Certifications
UL Listed;CSA Certified
Maximum AC Current
10A
Operating Temperature - Max
221 °F
Contact Rating
10A at 240Vac, 1A at 250Vdc
Mounting Hole Vertical Center to Center Distance
29 mm
Body Configuration
Plug-In
Arm Adjustability
Adjustable
Directional Movement
Linear
Pretravel
0.02 in
Roller Position
Side
Mounting Style
Surface
Operating Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Action
Momentary/Momentary
Total Travel
0.28 in
Lamp Type
No Lamp Module Included
Operating Torque - Minimum
4 in-lb
Operating Torque - Maximum
18 in-lb
Boot Sealed Actuator
Boot Included
Reset Travel
0.02 in
Includes Actuator
Actuator Included
Operating Force - Maximum
4 lbf
Operating Force - Minimum
8 ozf
Mounting Hole Horizontal Center to Center Distance
59 mm
Plunger Adjustability
Adjustable
Number of Mounting Holes
2
Operating Temperature - Maximum
221 Degrees F
Overtravel
0.28 in

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.97 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.