Shop EATON

Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AS36P
  • Zoro # G5231746

product price: 
$
575.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50AS36P
Zoro #
G5231746
UPC #
782113135915
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Stem Thread - Limit Switch
No Stem
Actuator Style
Roller-Plunger
DC Contact Rating
1 A @ 250 V
Mounting Hole - Limit Switch
(2) 0.20 in dia
Amps
10
Actuator Location (Limit Switch)
Side
Actuator Location
Side
Basic Actuator Style (Limit Switch)
Plunger
Actuator Style (Limit Switch)
Plunger, Roller
Body Style (Limit Switch)
Standard
Wiring Entry
1/2 in NPT
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
Limit Switch Style
Heavy Duty Limit Switch
Operating Temp. Range
14 Degrees to 250 Degrees F
Operating Force
4.0 in-lb
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Contact Form
1NO/1NC
Movement
Linear
AC Contact Rating
10 A @ 240 V
IP Rating
IP67, IP69K
Voltage Rating
600V AC
Boot Sealed Actuator - Limit Switch
No
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator (Limit Switch)
No
Electrical Connection
8 ft Cable
Series
E50
Standards
CE, CSA, UL Listed
NEMA Rating
3, 3S, 4X, 6P
Features
Roller can be converted in the field between horizontal and vertical
Connection Type
8 ft (2.4 m) cable
Body Material
Zinc
Arm Material
Metal
Differential Travel
0.25 in
Roller Material
Nylon
Certification
CSA Certified
Weight
2.1 lb
Cable Type
SOOW-A
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Compliances
CE Marked
Operating Temperature - Min
14 °F
Contact Rating
10A at 240Vac, 1A at 250Vdc
Enclosure Material
Die cast zinc
Certifications
CSA Certified;UL Listed
Accuracy
Within 0.003
Operating Temperature - Max
201 °F
Maximum AC Current
10A
Maximum DC Current
1A
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Switch Type
Side push roller
Contact Configuration
1 NO-1 NC
Operating Temperature - Minimum
14 Degrees F
Operating Force - Minimum
2.22 N
Plunger Adjustability
Fixed
Reset Travel
0.03 in
Includes Actuator
Actuator Included
Arm Adjustability
Adjustable
Boot Sealed Actuator
Boot Included
Roller Position
Same Side
Body Configuration
Plug-In
Overtravel
0.25 in
Number of Mounting Holes
2
Operating Force - Maximum
17.79 N
Mounting Hole Vertical Center to Center Distance
59 mm
Lamp Type
No Lamp Module Included
Pretravel
0.03 in
Operating Temperature - Maximum
201 Degrees F
Operating Torque - Maximum
18 in-lb
Action
Momentary/Momentary
Operating Torque - Minimum
4 in-lb
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
29 mm
Roller Adjustability
Fixed
Total Travel
0.25 in
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Directional Movement
Linear
Pre-Travel - Linear
0.03 in
Differential Travel - Linear
0.25 in
Total Travel - Linear
0.25 in
Reset Travel - Linear
0.03 in
Over Travel - Linear
0.25 in

Dimensions

Height
1.09"
Body Height - Limit Switch
3.13 in
Body Width - Limit Switch
1.54 in
Actuator Length
1.44"
Depth
2.94
Body Depth - Limit Switch
1.78 in
Actuator Length - Limit Switch
1.44 in
Width
1.54 in
Roller Width
0.16 in
Arm Width
0.36 in
Arm Depth
0.36 in
Product Width
2.94 in
Cord Length
96 ft
Product Height
4.67 in
Body Depth
1.58 in
Mounting Hole Diameter
5 mm
Arm Length - Maximum
0.36 in
Overall Width
2.94 in
Body Width
1.54 in
Manufacturer Warranty Length
1 yr
Body Height
3.13 in
Overall Height
4.67 in
Overall Depth
1.54 in
Arm Length - Minimum
0.16 in
Roller Diameter
0.44 in
Cable Length
8 ft

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.