Shop EATON

Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BS3
  • Zoro # G5232954

product price: 
$
584.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50BS3
Zoro #
G5232954
UPC #
782113328485
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Standards
CE, CSA, UL Listed
Mounting Hole - Limit Switch
(2) 0.20 in dia
NEMA Rating
3, 3S, 4X, 6P
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
AC Contact Rating
10 A @ 240 V
Boot Sealed Actuator (Limit Switch)
No
Actuator Style (Limit Switch)
Plunger, Roller
Movement
Linear
Actuator Location
Side
Body Style (Limit Switch)
Standard
Amps
10
Wiring Entry
1/2 in NPT
Actuator Location (Limit Switch)
Side
Series
E50
Basic Actuator Style (Limit Switch)
Plunger
Limit Switch Style
Heavy Duty Limit Switch
Contact Form - Limit Switch
2NC/2NO
Operating Force
4.0 in-lb
Voltage Rating
600V AC
IP Rating
IP67
Stem Thread - Limit Switch
No Stem
Electrical Connection
Screw Terminals
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
DC Contact Rating
1 A @ 250 V
Boot Sealed Actuator - Limit Switch
No
Operating Temp. Range
14 Degrees to 250 Degrees F
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Style
Roller-Plunger
Contact Form
2NO/2NC
Features
Roller can be converted in the field between horizontal and vertical
Roller Material
Nylon
Body Material
Zinc
Arm Material
Metal
Connection Type
Screw terminal
Certification
CSA Certified
Differential Travel
0.25 in
Weight
1.2 lb
Operating Temperature - Minimum
14 Degrees F
Lamp Type
No Lamp Module Included
Mounting Hole Horizontal Center to Center Distance
29 mm
Mounting Hole Vertical Center to Center Distance
59 mm
Overtravel
0.25 in
Operating Torque - Minimum
4 in-lb
Directional Movement
Linear
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Pretravel
0.03 in
Total Travel
0.25 in
Operating Force - Minimum
2.22 N
Roller Position
Same Side
Action
Momentary/Momentary
Number of Mounting Holes
2
Plunger Adjustability
Fixed
Reset Travel
0.03 in
Body Configuration
Plug-In
Boot Sealed Actuator
No Boot Included
Includes Actuator
Actuator Included
Mounting Style
Surface
Operating Force - Maximum
17.79 N
Arm Adjustability
Adjustable
Operating Torque - Maximum
18 in-lb
Operating Temperature - Maximum
201 Degrees F
Roller Adjustability
Fixed
Total Travel - Linear
0.25 in
Over Travel - Linear
0.25 in
Pre-Travel - Linear
0.03 in
Differential Travel - Linear
0.25 in
Reset Travel - Linear
0.03 in

Dimensions

Depth
2.94
Actuator Length - Limit Switch
1.78 in
Body Height - Limit Switch
3.13 in
Actuator Length
1.78"
Width
1.54 in
Height
4.22"
Body Depth - Limit Switch
1.78 in
Body Width - Limit Switch
1.54 in
Roller Width
0.16 in
Arm Width
0.36 in
Arm Depth
0.36 in
Arm Length - Minimum
0.16 in
Manufacturer Warranty Length
1 yr
Body Width
1.54 in
Overall Height
1 in
Overall Width
3 in
Mounting Hole Diameter
5 mm
Body Depth
1.78 in
Body Height
3.13 in
Arm Length - Maximum
0.36 in
Overall Depth
4 in
Roller Diameter
0.16 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.78 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.