Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50AW2

  • Zoro # G5232491


product price: $490.34
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AW2
Zoro #
G5232491
UPC #
782113453606
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
1.54 in
Depth
1.79"
Body Height - Limit Switch
3.13 in
Actuator Length - Limit Switch
1.54 in
Actuator Length
1.54"
Body Depth - Limit Switch
1.78 in
Width
1.54"
Height
1.48"
Product Height
4.93 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.54 in
Overall Width
1.78 in
Overall Height
4.93 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Mounting Hole - Limit Switch
(2) 0.20 in dia
Amps
10
Operating Force
2.0 in-lb
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Electrical Connection
Screw Terminals
Boot Sealed Actuator - Limit Switch
No
AC Contact Rating
10A at 600V
Travel
Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees
Contact Form
1NC/1NO
DC Contact Rating
Not Rated
Wiring Entry
1/2 in NPT
Basic Actuator Style (Limit Switch)
Wobble Stick
IP Rating
67
Voltage Rating
600VAC
Actuator Style (Limit Switch)
Wobble Stick
NEMA Rating
3, 3S, 4X, 6P
Body Style (Limit Switch)
Standard
Standards
CE, CSA, UL
Movement
Rotary
Actuator Location
Top
Series
E50
Boot Sealed Actuator (Limit Switch)
No
Stem Thread - Limit Switch
No Stem
Actuator Location (Limit Switch)
Top
Limit Switch Style
Heavy Duty Limit Switch
Operating Temp. Range
14 Degrees to 250 Degrees F
Contact Form - Limit Switch
1NC/1NO
Actuator Style
Wobble Stick Head, Heavy Duty
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Differential Travel
15 Degrees
Connection Type
Screw terminal
Certification
UL Listed
Weight
1.1 lb
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Maximum DC Current
1A
Contact Configuration
1 NO-1 NC
Certifications
UL Listed;CSA Certified
Enclosure Material
Die cast zinc
Operating Temperature - Min
14 °F
Operating Temperature - Max
250 °F
Maximum AC Current
10A
Compliances
CE Marked
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Contact Rating
10A at 240Vac, 1A at 250Vdc
Reset Travel
6 Degrees
Includes Actuator
No Actuator Included
Operating Torque
2 in-lb
Operating Temperature - Minimum
14 Degrees F
Directional Movement
Omnidirectional
Total Travel
15 Degrees
Action
Momentary/Momentary
Pretravel
5 Degrees
Roller Position
Top
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P

Description

Plug-In Limit Switch, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 1.54 in, Contact Form 1NC/1NO, Amps 10, Voltage Rating 600VAC, Travel Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees , Movement Rotary, Operating Force 2 lbf, NEMA Rating 3, 3S, 4X, 6P, IP Rating IP67, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.