Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50AW26P

  • Zoro # G5231843


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50AW26P
Zoro #
G5231843
UPC #
782113453620
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
3.13 in
Depth
1.79"
Width
1.54"
Actuator Length
1.54"
Body Depth - Limit Switch
1.78 in
Height
1.48"
Actuator Length - Limit Switch
1.54 in
Body Width - Limit Switch
1.54 in
Cord Length
96 ft
Product Width
1.58 in
Product Height
5.38 in
Overall Height
5.38 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.54 in
Overall Width
1.58 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Travel
Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees
Movement
Rotary
Limit Switch Style
Heavy Duty Limit Switch
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Boot Sealed Actuator - Limit Switch
No
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
IP Rating
67
Actuator Location (Limit Switch)
Top
Operating Force
2.0 in-lb
Actuator Location
Top
Actuator Style (Limit Switch)
Wobble Stick
Operating Temp. Range
14 Degrees to 250 Degrees F
NEMA Rating
3, 3S, 4X, 6P
Body Style (Limit Switch)
Standard
Mounting Hole - Limit Switch
(2) 0.20 in dia
Standards
CE, CSA, UL
Boot Sealed Actuator (Limit Switch)
No
Electrical Connection
8 ft Cable
Actuator Style
Wobble Stick Head, Heavy Duty
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Wobble Stick
DC Contact Rating
Not Rated
Contact Form
1NC/1NO
Wiring Entry
1/2 in NPT
Amps
10
AC Contact Rating
10A at 600V
Series
E50
Voltage Rating
600VAC
Differential Travel
15 Degrees
Connection Type
8 ft (2.4 m) cable
Certification
CSA Certified
Weight
2.1 lb
Cable Type
SOOW-A
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Certifications
CSA Certified;UL Listed
Contact Rating
10A at 240Vac, 1A at 250Vdc
Operating Temperature - Max
221 °F
Maximum AC Current
10A
Contact Configuration
1 NO-1 NC
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Enclosure Material
Die cast zinc
Operating Temperature - Min
14 °F
Maximum DC Current
1A
Compliances
CE Marked
Operating Torque
2 in-lb
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Directional Movement
Omnidirectional
Action
Momentary/Momentary
Operating Temperature - Maximum
221 Degrees F
Roller Position
Top
Operating Temperature - Minimum
14 Degrees F
Pretravel
5 Degrees
Reset Travel
6 Degrees
Includes Actuator
No Actuator Included
Total Travel
15 Degrees

Description

Plug-In Limit Switch, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 1.54 in, Contact Form 1NC/1NO, Amps 10, Voltage Rating 600VAC, Travel Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees , Movement Rotary, Operating Force 2 lbf, NEMA Rating 3, 3S, 4X, 6P, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.