Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50BW1

  • Zoro # G5233024


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BW1
Zoro #
G5233024
UPC #
782113308869
Country of Origin
Mexico

Dimensions

Actuator Length - Limit Switch
1.54 in
Body Depth - Limit Switch
1.78 in
Actuator Length
1.54"
Width
1.54"
Body Height - Limit Switch
3.13 in
Height
4.61"
Depth
1.79"
Body Width - Limit Switch
1.54 in
Overall Width
1.78 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.54 in
Overall Height
4.93 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Top
Actuator Style
Wobble Stick Head
Series
E50
Electrical Connection
Screw Terminals
Body Style (Limit Switch)
Standard
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Operating Force
2.0 in-lb
NEMA Rating
3, 3S, 4X, 6P
Amps
10
Limit Switch Style
Heavy Duty Limit Switch
Contact Form - Limit Switch
2NC/2NO
Basic Actuator Style (Limit Switch)
Wobble Stick
AC Contact Rating
10A at 600V
Travel
Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Actuator Style (Limit Switch)
Wobble Stick
Mounting Hole - Limit Switch
(2) 0.20 in dia
Boot Sealed Actuator - Limit Switch
No
Contact Form
2NC/2NO
Movement
Rotary
Stem Thread - Limit Switch
No Stem
IP Rating
67
Standards
CE, CSA, UL
Actuator Location (Limit Switch)
Top
Voltage Rating
600VAC
DC Contact Rating
Not Rated
Wiring Entry
1/2 in NPT
Operating Temp. Range
14 Degrees to 250 Degrees F
Certification
UL Listed
Connection Type
Screw terminal
Differential Travel
15 Degrees
Weight
1.1063 lb
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Temperature - Maximum
250 Degrees F
Includes Actuator
No Actuator Included
Operating Temperature - Minimum
14 Degrees F
Pretravel
5 Degrees
Reset Travel
6 Degrees
Roller Position
Top
Directional Movement
Omnidirectional
Total Travel
15 Degrees
Operating Torque
2 in-lb
Action
Momentary/Momentary

Description

Plug-In Limit Switch, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 1.54 in, Contact Form 2NC/2NO, Amps 10, Voltage Rating 600VAC, Travel Operating Travel 10 Degrees , Reset Travel 6 Degrees , Total Travel 15 Degrees , Movement Rotary, Operating Force 2 lbf, NEMA Rating 3, 3S, 4X, 6P, IP Rating IP67, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.