Heavy Duty Safety Switches
- Mfr # DH323FGK2
- Zoro # G814237668
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH323FGK2
- Zoro #
- G814237668
- UPC #
- 78211320624
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3PST
- Current Rating
- 100 A
- Phase
- Single
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 1
- Voltage
- 240 V
- Housing Material
- Steel
Description
240 VAC, 250 VDC, 100 A, 30 HP, 3-Pole, 3-Wire, NEMA 1, Painted Steel, Class H Fusible, Heavy Duty, Single Throw Safety Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.