Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horn Strobe, Horn, Continuous/Pulse, 24V, 86 dBA, Plastic, White, Wall Mount

  • Mfr # ELHSW-N

  • Zoro # G305987713


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Mounting
Wall
Color
White
Audible Alarm Type
Horn
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELHSW-N
Zoro #
G305987713
UPC #
786697010095
Country of Origin
Romania

Dimensions

Depth
4.75 in
Height
1.3 in
Width
2.76 in
Overall Depth
4 3/4 in
Overall Width
2 25/32 in
Overall Length
4 3/4 in

Details

Item
Horn Strobe
Housing Material
Plastic
Mounting
Wall
Color
White
Audible Alarm Type
Horn
Voltage
24V
Standards
FCC, RoHS, UL Listed, ULC
Indoor/Outdoor
Indoor
Decibels
86 dBA
Sound Pattern
Continuous/Pulse
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Lens Material
Lexan
Lamp Life
100,000 hr
Lens Color
Clear
Visual Indicator Type
Strobe
Lamp Type
LED
Includes
Mounting Plate
Power Source
Wire
Operating Temp.
32 Degrees to 122 Degrees F
Watts
5 W
Lens Design
LED
Housing Color
White
Features
Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design
Light Output
185 cd
Product Type
Horn and Strobe
Brightness Selection
Selectable Brightness
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd, 135 cd, 185 cd
Lifespan
100,000 hr
Wattage
5 W
Control Protocol
Direct Wire
Mounting Style
Surface Mount
Number of Sound Patterns
2
For Location
Indoor
Light Operating Mode
Strobe
Sound Style
Horn
Sound Continuity
Continuous
Operating Temperature - Maximum
122 Degrees F
Light Source
LED
Operating Temperature - Minimum
32 Degrees F
Alarm Volume @ 10 ft - Maximum
86 dBA
Operating Current
0.022 A @ DC, 0.030 A @ DC, 0.060 A @ DC, 0.086 A @ DC, 0.125 A @ DC, 0.185 A @ DC
Operating Voltage
24V

Description

ELUXA HORN STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.