Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Machine Interfaces, 24V DC, 1.54" H

  • Mfr # XV-102-A3-57TVRB-1E4

  • Zoro # G914923690


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT LCD
Voltage
24V DC
Communication Protocol Method
Ethernet, RS-232, USB
Touchscreen Technology
Resistive
Touchscreen Touch Type
Multi-Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-102-A3-57TVRB-1E4
Zoro #
G914923690
UPC #
7640130099746
Country of Origin
Germany

Dimensions

Overall Width
5.12 in
Overall Height
1.54 in
Overall Depth
6.69 in
Display Screen Size
5.7 in

Details

Item
PLC with Integrated Display
Display Type
TFT LCD
Voltage
24V DC
Communication Protocol Method
Ethernet, RS-232, USB
Touchscreen Technology
Resistive
Touchscreen Touch Type
Multi-Touch
Product Type
Programmable Logic Controller
Number of Outputs
1
Memory Type
64 Mb
Features
640 x 480 Pixel Display, Multi-Touch Screen, Nano Programmable Logic Controller Accessory
Input Circuit Voltage - Minimum
20.4 V DC
Communication Protocol
Modbus TCP/IP, Modbus TCP
Compatible with Series
Easy-E4
Compatible Product Type
Programmable Logic Controllers
Input Circuit Voltage - Maximum
28.8 V DC
Pixel Resolution
640 x 480 Pixels
Number of Inputs
1
Series
Easy-E4
DC Voltage Rating
24V DC
Memory Capacity
64 MB
Clock Included
Clock Included
Expandability
Expandable

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.