Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Machine Interfaces, 24V DC, 3.5" H

  • Mfr # XV-102-H4-35TQRL-10

  • Zoro # G314923573


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Voltage
24V DC
Input Circuit Voltage - Minimum
20.4 V DC
Communication Protocol
Modbus
Input Circuit Voltage - Maximum
28.8 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV-102-H4-35TQRL-10
Zoro #
G314923573
UPC #
7640130097964
Country of Origin
Germany

Dimensions

Overall Depth
7.5 in
Display Screen Size
3.5 in
Overall Width
7 in
Overall Height
3.5 in

Details

Item
Human Machine Interfaces
Display Type
TFT Color LCD
Voltage
24V DC
Input Circuit Voltage - Minimum
20.4 V DC
Communication Protocol
Modbus
Input Circuit Voltage - Maximum
28.8 V DC
Number of Inputs
1
Touchscreen Technology
Resistive
Features
Plastic Housing
Pixel Resolution
320 x 240 Pixels
Touchscreen Touch Type
Multi-Touch
Product Type
HMI Controller Panel
Memory Type
64 Mb DRAM
Compatible with Series
Easy-E4
Communication Protocol Method
RS-485, USB
Number of Outputs
1
Input Type
(1) Easy-E4 PLC or Other PLC
Output Type
(1) Easy-E4 PLC or Other PLC

Description

Human Machine Interfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.