Zoro Homepage

HVAC BYPASS 4.8A, 3HP 480V NEMA 1

  • Mfr # EHB4D84E1KU0E20000

  • Zoro # G706439217


product price: $5,108.99
/ea
Free Shipping & Returns

Key Features

Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Start/Stop Control
Automatic, Manual, via Communication
Output Frequency Range
0 to 400 Hz (standard)
Dynamic Braking
Yes
Adjustable Acceleration Time
0.1 to 3,000 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHB4D84E1KU0E20000
Zoro #
G706439217
UPC #
786689044763
Country of Origin
Dominican Republic

Details

Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Item
Enclosed Variable Frequency Drive
Start/Stop Control
Automatic, Manual, via Communication
Output Frequency Range
0 to 400 Hz (standard)
Dynamic Braking
Yes
Adjustable Acceleration Time
0.1 to 3,000 sec
Enclosure
Totally Enclosed
Enclosure Rating
NEMA 1
Output Voltage
480V AC
Adjustable Deceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
2 Contactor Bypass
Input Phase AC
Three
With Bypass / No Bypass
With Bypass
Output Phase AC
Three
Output Type
Analog, Digital
Control Method
Keypad
Maximum Output Power
3 hp
Series
PowerXL DH1
Standards
CE Certified, CSA Certified C22.2 No. 274-13, cUL Listed, EAC, EN 61800-5-1, RCM (C-Tick), RoHS Compliant, UL Listed, UL Listed 508C
Brake Chopper Included
No
Input Type
Analog, Digital
Control Type
Keypad
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Input Frequency
50/60 Hz
Maximum Output Current
4.8 A
Input Voltage
480V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Form Factor
0.01 Hz Resolution
Ethernet Port Included
No
Input Voltage Range
380 to 500V AC
Output Voltage Range
480V AC
Style
Enclosed HVAC Drive with Bypass
Number of Inputs
(8) Digital In, (2) Analog In
Color
White
Application
HVAC AC Drive
Torque Application
Constant Torque, Variable Torque

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.8 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.