IEC Magnetic Contactor, 1NC, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE012B01T

  • Zoro # G3089676


product price: $135.44
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
22 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE012B01T
Zoro #
G3089676
UPC #
786685353692
Country of Origin
Romania

Dimensions

Height
1.77 in
Width
1.77 in
Depth
2.95 in
Product Height
1.5 in
Product Length/Depth
4 in
Product Width
3.5 in
Overall Height
1.5 in
Overall Width
3.5 in
Frame Size
B
Overall Depth
4 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
22 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Coil Volts
24 V AC
HP @ 3 Phase - 480V
10 hp
HP @ 1 Phase - 120V
1 hp
Reversing
No
HP @ 3 Phase - 208V
3 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 240V
2 hp
Action
Non-Reversing
HP @ 3 Phase - 240V
3 hp
Frame / Series / Class / Code
Frame B
Aux. Contact Configuration
1NC
Hz
50/60
HP @ 1 Phase - 230V
2
HP @ 3 Phase - 575V
10 hp
Series
XT
Type
Full voltage non-reversing contactor
Electrical Connection
Screw Terminals
IP Rating
IP20
Contact Configuration
1 NC
Amperage Rating
12A
Certifications
UL Listed;CSA Certified;IEC 60947;EN 60947
Compliances
CE Marked
Frequency Rating
50-60 Hz
Hp Rating - Max
1, 2, 2/ 3, 3, 10, 10 hp (1/3PH @115,200,230/200,230,460,575 V)
Product Name
Eaton XT IEC contactor
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
122 Degrees F
Full Load Current - Resistive
22 A
Horsepower @ Single Phase - 240V AC
2 hp
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
3 hp
Full Load Current - Inductive
12 A
Response Time
Less Than12 msec (DC Operated Opening Delay), Less Than18 msec (AC Operated Opening Delay), Less Than21 msec (AC Operated Closing Delay), Less Than31 msec (DC Operated Opening Delay)
Contactor Style
IEC
Mounting Style
DIN Rail, Panel
Horsepower @ Single Phase - 120V AC
1 hp
Embedded Surge Suppressor
Yes
Electrical Operating Durability
1,000,000
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 240V AC
3 hp
Minimum Operating Temperature
-13 Degrees F

Description

The Eaton XT IEC contactor is a 3-pole, non-reversing IEC magnetic contactor with a 24V AC coil. It includes 1NC auxiliary contact and uses screw terminals. This frame size B XT series device is rated for operation within the specified current range, compatible with standard frequency ranges (50/60 Hz), and rated for use within the specified voltage range. It has a mechanical operating durability of 10,000,000 cycles and is suitable for mounting on DIN rails or panels according to installation instructions.

Key features:

  • Poles: 3
  • Coil voltage: 24 V AC
  • Action: Non-Reversing
  • Amperage rating: 12 A
  • Auxiliary contacts: 1 NC
  • Contact configuration: 1 NC
  • Terminals: Screw
  • Frame size: B; Series: XT
  • Maximum voltage rating: 690 V AC
  • Frequency: 50/60 Hz
  • Enclosure rating: IP20
  • Mounting style: DIN Rail, Panel
  • Dimensions: Depth 4 in; Width 3.5 in; Height 1.5 in
  • Standards: CE Marked; CSA Certified; EN 60947; IEC 60947; RoHS; UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.