IEC Magnetic Contactor, 1NC/1NO, 208V AC, 3 P, Reversing, Screw

  • Mfr # XTCR040D11E

  • Zoro # G2500504


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCR040D11E
Zoro #
G2500504
UPC #
786685352800
Country of Origin
Germany

Dimensions

Product Length/Depth
6.5 in
Frame Size
D
Overall Height
6 in
Overall Depth
6.5 in
Overall Width
9.5 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Height
4.13 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
40 hp
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 1 Phase - 230V
7-1/2
Frame / Series / Class / Code
Frame D
Type
Full voltage reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
1 NO, 1 NC
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Amperage Rating
40A
Embedded Surge Suppressor
Yes
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Full Load Current - Inductive
40 A
Horsepower @ Three Phase - 600V AC
40 hp
Frequency
60 Hz
Full Load Current - Resistive
60 A
Contactor Style
IEC
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 240V AC
15 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 480V AC
30 hp

Description

The Eaton XT IEC contactor is an IEC magnetic switching device used to control power circuits. It is a 3-pole reversing contactor with a 208 V AC coil and screw terminals, configured with 1NO/1NC auxiliary contacts (2 total). It is rated for operation within the specified current ratings for inductive and resistive loads, and certified to applicable standards (see specific standards). The unit is compatible with DIN rail or panel mounting as specified and has an IP20 ingress protection rating per standard definitions, within the XT series and frame size D.

Function: Reversing action (full voltage reversing contactor)

  • Coil voltage: 208 V AC
  • Poles: 3
  • Auxiliary contacts: 2 total (1NO/1NC)
  • Contact configuration: 1 NO, 1 NC
  • Reversing capability: Reversing
  • Full-load amps: Inductive 40 A; Resistive 60 A
  • HP rating (3-phase, 208V): 10 hp
  • Frame/Series: Frame D; Series XT
  • Mounting: DIN Rail, Panel; hole Ø0.16 in; spacing 4.13 in (height) and 1.77 in (width)
  • Enclosure/IP: has an IP20 ingress protection rating per standard definitions
  • Terminals: Screw
  • Certifications/Standards: certified to applicable standards (see specific standards)
  • Dimensions: Dimensions are provided for reference; actual installation should consider space requirements
  • Frame width: 4.33 in
  • Operating temperature: -13°F to 122°F
  • Includes auxiliary contacts: Yes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.