IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Reversing, Screw

  • Mfr # XTCR050D11TD

  • Zoro # G3220865


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR050D11TD
Zoro #
G3220865
UPC #
786685352879
Country of Origin
Germany

Dimensions

Frame Size
D
Product Length/Depth
6.5 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Distance - Height
4.13 in
Overall Depth
6.5 in
Mounting Hole Diameter
0.16 in
Overall Width
9.5 in
Overall Height
6 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
10
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
Frame / Series / Class / Code
Frame D
Series
XT
Type
Full voltage reversing contactor
IP Rating
IP20
Contact Configuration
1 NO, 1 NC
Compliances
CE Marked
Amperage Rating
50A
Product Name
Eaton XT IEC contactor
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
15 hp
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
122 Degrees F
Full Load Current - Inductive
50 A
Mounting Style
DIN Rail, Panel
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
Yes
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
20 hp
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
10 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
40 hp
Horsepower @ Three Phase - 600V AC
50 hp
Full Load Current - Resistive
80 A

Description

The Eaton XT IEC contactor is a 3-pole reversing IEC magnetic contactor with a 24 V DC coil. Mounting options include DIN rail or panel, rated for operation within the specified temperature ranges.

Specifications

  • Contactor Type: Designed to operate at rated voltages as specified.
  • Dimensions (approx.): Width 4.33 in; Overall Width 9.5 in; Height 4.33 in; Overall Height 6 in; Depth 5.79 in; Overall Depth 6.5 in
  • Mounting Hole Diameter: 0.16 in
  • Mounting Hole Distances: Height 4.13 in; Width 1.77 in
  • Product Name: Eaton XT IEC contactor
  • Series: XT
  • Frame: Frame D
  • Standards / Certifications: CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
  • Maximum/Minimum Operating Temperature: 122°F / -13°F
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.