IEC Magnetic Contactor, 1NC/2NO, 208V AC, 3 P, Reversing, Screw

  • Mfr # XTCR018C21E

  • Zoro # G2796927


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/2NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR018C21E
Zoro #
G2796927
UPC #
786685352657
Country of Origin
Romania

Dimensions

Product Length/Depth
4.75 in
Frame Size
C
Overall Height
4.5 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Distance - Height
2.95 in
Mounting Hole Diameter
0.16 in
Overall Width
7.5 in
Overall Depth
4.75 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/2NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
15 hp
Reversing
Yes
HP @ 1 Phase - 230V
3
Frame / Series / Class / Code
Frame C
Enclosure NEMA Rating
No Enclosure
Type
Full voltage reversing contactor
Series
XT
IP Rating
IP20
Compliances
CE Marked
Amperage Rating
18A
Contact Configuration
2 NO, 2 NO
Product Name
Eaton XT IEC contactor
Full Load Current - Inductive
18 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Single Phase - 240V AC
3 hp
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
5 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 208V AC
5 hp
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
40 A
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
60 Hz
Mounting Style
DIN Rail, Panel
NEMA Enclosure Rating
No Enclosure

Description

The Eaton XT IEC contactor is an IEC magnetic contactor with reversing action. It operates on a 208 V AC coil and is rated for operation within specified load conditions. The device features auxiliary contacts and screw terminal connections, and it is compatible with standard mounting options. It has an IP20 rating indicating the level of protection provided by enclosures, and includes a surge suppression component; complies with relevant standards and certifications.

Key features

  • Action: Reversing; Reversing capability: Reversing
  • Poles: 3; Coil voltage: 208 V AC; Frequency: 60 Hz
  • Full load amps: 18 A (inductive); 40 A (resistive)
  • Auxiliary contacts: 4 total; Configuration: 2NO/1NC; Form: 1NC/2NO
  • Terminals: Screw; Mounting style: compatible with standard mounting options
  • Enclosure: has an IP20 rating indicating the level of protection provided by enclosures
  • Surge suppression: Yes
  • Frame/Series: Frame C, XT series
  • Dimensions: Width 7.5 in; Height 4.5 in; Depth 4.75 in
  • Type: Full voltage reversing contactor; Certifications: complies with applicable standards and certifications
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.