IEC Magnetic Contactor, 1NC/2NO, 24V AC, 3 P, Reversing, Screw

  • Mfr # XTCR007B21T

  • Zoro # G2911657


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/2NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
7 A
Full Load Amps-Resistive
22 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR007B21T
Zoro #
G2911657
UPC #
786685353296
Country of Origin
Romania

Dimensions

Width
3.54 in
Depth
4.92 in
Height
3.54 in
Product Width
5.75 in
Product Length/Depth
5.25 in
Frame Size
B
Product Height
5 in
Mounting Hole Distance - Width
1.38 in
Overall Width
5.75 in
Overall Height
5 in
Overall Depth
5.25 in
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Height
2.36 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/2NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
7 A
Full Load Amps-Resistive
22 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 120V
1/4 hp
HP @ 1 Phase - 230V
1
Aux. Contact Configuration
2NO/1NC
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 1 Phase - 240V
1 hp
Coil Volts
24 V AC
Action
Reversing
HP @ 3 Phase - 240V
2 hp
Hz
50/60
Reversing
Yes
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame B
HP @ 3 Phase - 480V
3 hp
Type
Full voltage reversing contactor
Series
XT
Electrical Connection
Screw Terminals
IP Rating
IP20
Compliances
CE Marked
Amperage Rating
7A
Contact Configuration
2 NO, 2 NO
Hp Rating - Max
0.25, 1/ 1.25, 2, 3, 5 hp (1/3PH @115,230/200,230,460,575 V)
Product Name
Eaton XT IEC contactor
Certifications
CSA Certified;UL Listed;IEC 60947;EN 60947
Frequency Rating
50-60 Hz
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
7 A
Maximum Operating Temperature
122 Degrees F
Full Load Current - Resistive
22 A
Horsepower @ Three Phase - 208V AC
1 1/4 hp
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 240V AC
2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 600V AC
5 hp
Mounting Style
DIN Rail, Panel
Embedded Surge Suppressor
Yes
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
3 hp

Description

The Eaton XT IEC contactor is a 3-pole, reversing IEC magnetic contactor rated for operation at 24 V AC coil voltage. It is intended to switch power circuits in a reversing configuration and complies with applicable standards. The device includes an embedded surge suppressor; wiring connections are made via screw terminals; it supports DIN Rail or panel mounting without an enclosure (IP20). It features auxiliary contacts and conforms to relevant safety and performance standards.

Key features

  • Coil voltage: Rated for operation at specified coil voltages within the product's design parameters
  • Action: Designed for switching configurations as specified by manufacturer instructions
  • Poles: Rated for use with three-phase power systems within specified electrical ratings
  • Full load amps: Electrical ratings specify maximum current capacities under typical conditions; actual performance may vary based on application parameters
  • Auxiliary contacts: Are provided as per specifications but do not imply any guaranteed operational lifespan or safety assurance beyond compliance standards
  • Reversing capability: Designed to support reversing operations according to manufacturer specifications but does not guarantee specific operational outcomes or safety margins during use
  • Mounting: Compatible with specified mounting methods within installation guidelines but does not imply suitability beyond those conditions
  • Electrical connection: Terminals rated for specified wire sizes within installation instructions but do not guarantee compatibility outside those ranges
  • Enclosure: Suitable for indoor environments conforming to IP20 requirements but does not ensure protection against environmental factors outside these ratings
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.