IEC Magnetic Contactor, 1NC/2NO, 24V AC, 3 P, Reversing, Screw

  • Mfr # XTCR018C21T

  • Zoro # G2478411


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/2NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCR018C21T
Zoro #
G2478411
UPC #
786685352671
Country of Origin
Romania

Dimensions

Product Length/Depth
4.75 in
Frame Size
C
Mounting Hole Distance - Height
2.95 in
Overall Width
7.5 in
Overall Height
4.5 in
Overall Depth
4.75 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Diameter
0.16 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/2NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
3
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 3 Phase - 575V
15 hp
Frame / Series / Class / Code
Frame C
Type
Full voltage reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
2 NO, 2 NO
Amperage Rating
18A
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Mounting Style
DIN Rail, Panel
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
5 hp
Full Load Current - Resistive
40 A
Maximum Operating Temperature
122 Degrees F
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Frequency
50/60 Hz
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 240V AC
3 hp
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Horsepower @ Three Phase - 208V AC
5 hp
Full Load Current - Inductive
18 A

Description

The Eaton XT IEC contactor is an IEC magnetic contactor (electrically operated switching device) rated for operation within the specified IEC standards. It features a 24 V AC coil, reversing action, and three poles with screw terminals. The unit includes an embedded surge suppressor; enclosure not provided, and is compatible with DIN Rail and panel mounting methods. It carries multiple certifications (UL Listed; CSA Certified; EN 60947; IEC 60947; RoHS; CE Marked).

Key features

  • Action: Reversing
  • Poles: 3
  • Coil voltage: 24 V AC
  • Amperage rating (full load): Inductive 18 A; Resistive 40 A
  • Auxiliary contacts: 4 total; Configuration 2NO/1NC; Form 1NC/2NO
  • Contact configuration (main): 2 NO, 2 NO
  • Frame/Series/Code: Frame C; Series XT
  • Type: Rated for operation at full voltage within specified parameters
  • Mounting: DIN Rail, Panel
  • Electrical connection: Screw terminals
  • Embedded surge suppressor: Yes
  • Enclosure/NEMA: does not include an enclosure; rated IP20 for protection level (if applicable)
  • Certifications: UL Listed; CSA Certified; EN 60947; IEC 60947; RoHS; CE Marked
  • Dimensions: 7.5 in W x 4.5 in H x 4.75 in D
  • Mounting hole details: Diameter 0.16 in; vertical spacing 2.95 in; horizontal spacing 1.77 in
  • Operating temperature: Max 122°F; Min -13°F
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.