IEC Magnetic Contactor, 1NC/2NO, 24V AC, 3 P, Reversing, Screw

  • Mfr # XTCR025C21T

  • Zoro # G3419552


product price:  $482.28
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/2NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR025C21T
Zoro #
G3419552
UPC #
786685352725
Country of Origin
Romania

Dimensions

Product Length/Depth
4.75 in
Frame Size
C
Mounting Hole Diameter
0.16 in
Overall Width
7.5 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Distance - Height
2.95 in
Overall Depth
4.75 in
Overall Height
4.5 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/2NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
5
Reversing
Yes
Frame / Series / Class / Code
Frame C
HP @ 3 Phase - 575V
20 hp
Enclosure NEMA Rating
No Enclosure
Type
Full voltage reversing contactor
Series
XT
IP Rating
IP20
Amperage Rating
25A
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Contact Configuration
2 NO, 2 NO
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 600V AC
20 hp
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
10 hp
Embedded Surge Suppressor
Yes
Full Load Current - Resistive
45 A
Full Load Current - Inductive
25 A
Horsepower @ Single Phase - 120V AC
2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
5 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp

Description

The Eaton XT IEC contactor is an IEC magnetic contactor (an electrically operated switching device) rated for operation within specified electrical parameters. It is a 3-pole reversing contactor with a 24 V AC coil and a 25 A rating. It uses screw terminals, includes four auxiliary contacts, and has an embedded surge suppressor. The unit is configured with no enclosure (No Enclosure) and is rated for operation within the specified environmental and mounting conditions listed in the product specifications.

Action: Reversing

  • Poles: 3
  • Coil Voltage: 24V AC
  • Amperage Rating: 25A
  • Auxiliary Contacts: 4 (2NO/1NC configuration; 1NC/2NO form)
  • Embedded Surge Suppressor: Yes
  • Electrical Connection: Screw Terminals
  • Mounting Style: DIN Rail, Panel
  • Frame/Series: Frame C, XT
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Certifications/Compliances: IEC 60947;UL Listed;CSA Certified;EN 60947; CE Marked
  • Temperature Range: -13 Degrees F to 122 Degrees F
  • Dimensions: Width 7.5 in, Height 4.5 in, Depth 4.75 in
  • Frequency: 50/60 Hz
  • Includes Auxiliary Contacts: Yes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.