Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, No Auxiliary Contacts, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE072D00E

  • Zoro # G6362797


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE072D00E
Zoro #
G6362797
UPC #
786685426136
Country of Origin
Germany

Dimensions

Frame Size
D
Product Length/Depth
4.65 in
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Height
4.13 in
Overall Width
2.76 in
Overall Height
5.55 in
Overall Depth
4.65 in
Mounting Hole Distance - Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
15
Reversing
No
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame D
HP @ 3 Phase - 575V
60 hp
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Amperage Rating
72A
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Horsepower @ Three Phase - 600V AC
60 hp
Horsepower @ Three Phase - 240V AC
25 hp
Horsepower @ Three Phase - 208V AC
20 hp
Mechanical Operating Durability
10,000,000
Frequency
60 Hz
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Full Load Current - Resistive
98 A
Contactor Style
IEC
Response Time
Less Than13 msec (AC Operated Opening Delay), Less Than18 msec (AC Operated Closing Delay), Less Than24 msec (DC Operated Opening Delay), Less Than54 msec (DC Operated Opening Delay)
Horsepower @ Single Phase - 240V AC
15 hp
Phase
3
Full Load Current - Inductive
72 A
Horsepower @ Three Phase - 480V AC
50 hp
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
122 Degrees F
Horsepower @ Single Phase - 120V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Panel
Minimum Operating Temperature
-13 Degrees F
Includes Auxiliary Contacts
No
Embedded Surge Suppressor
Yes

Description

The Eaton XT IEC contactor is an IEC magnetic contactor, an electrically operated switching device rated for operation within the specified IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for switching motors, lighting, and other compatible loads when used as intended. The unit features a compact design suitable for use in control panels requiring standardized sizing and interchangeability.

Action: Non-Reversing

  • Reversing: No
  • Poles: 3
  • Coil Voltage: 208V AC
  • Amperage Rating: 72A (Inductive); 98A (Resistive)
  • Aux Contacts: No Auxiliary Contacts
  • Contactor Type: Full voltage non-reversing contactor
  • Frame/Series: Frame D / XT
  • Electrical Connection: Screw Terminals
  • Certifications: CSA Certified; UL Listed; EN 60947; IEC 60947; CE Marked; RoHS
  • Max Voltage Rating: 690V AC
  • IP Rating: IP20
  • Mounting Style: DIN Rail, Panel
  • Enclosure: No Enclosure
  • Operating Temperature: -13°F to 122°F
  • Mechanical/Electrical Durability: 10,000,000 cycles
  • Phase: 3
  • Frequency: 60 Hz
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.