Shop EATON

IEC Magnetic Contactor, 1NC, 240V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE032C01B
  • Zoro # G3067102

product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
220V AC, 240V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
45 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCE032C01B
Zoro #
G3067102
UPC #
786685352299
Country of Origin
Romania

Dimensions

Product Length/Depth
3.425 in
Frame Size
C
Overall Height
3.9 in
Mounting Hole Diameter
0.16 in
Overall Depth
3.43 in
Mounting Hole Distance - Width
1.38 in
Overall Width
1.85 in
Mounting Hole Distance - Height
2.95 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
220V AC, 240V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
45 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame C
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
5
Reversing
No
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
1 NC
Product Name
Eaton XT IEC contactor
Amperage Rating
32 A
Compliances
CE Marked
Maximum Voltage Rating
690V AC
Response Time
Less Than14 msec (AC Operated Opening Delay), Less Than22 msec (AC Operated Closing Delay), Less Than30 msec (DC Operated Opening Delay), Less Than47 msec (DC Operated Opening Delay)
Mechanical Operating Durability
10,000,000
Full Load Current - Inductive
32 A
Maximum Operating Temperature
122 Degrees F
Includes Auxiliary Contacts
Yes
Contactor Style
IEC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
10 hp
Minimum Operating Temperature
-13 Degrees F
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Horsepower @ Three Phase - 480V AC
20 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 600V AC
25 hp
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
10 hp
Full Load Current - Resistive
45 A
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
3 hp

Description

The Eaton XT IEC contactor is an IEC-style magnetic switching device rated for controlling power circuits within specified parameters. It is non-reversing, has 3 poles with a 1NC auxiliary contact, and uses a 240 V AC coil with screw terminals. The unit is a frame C, XT series contactor suitable for mounting on DIN rail or panel; IP20 rating indicates the level of protection against solid objects.

Poles and auxiliary: 3 poles; 1 NC auxiliary contact (1NC)

  • Coil voltage: 240 V AC
  • Action: Non-Reversing (Reversing: No)
  • Electrical ratings: Full Load Amps Inductive 32 A; Resistive 45 A; Full Load Current Inductive 32 A; Resistive 45 A; Frequency 50/60 Hz; Maximum Voltage Rating 690 V AC
  • Terminals and mounting: Screw terminals; Mounting on DIN Rail, Panel
  • Frame/Series: Frame C; Series XT
  • Standards and certifications: CE Marked; IEC 60947; EN 60947; UL Listed; CSA Certified; RoHS
  • Enclosure and protection: IP20; No Enclosure
  • Dimensions: Width 1.85 in; Height 3.9 in; Depth 3.82 in
  • Auxiliary contacts included: Yes (1)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.