IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE012B10T

  • Zoro # G2551796


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE012B10T
Zoro #
G2551796
UPC #
786685353753
Country of Origin
Romania

Dimensions

Frame Size
B
Product Length/Depth
4.92913386 in
Overall Width
1.77 in
Overall Depth
4.93 in
Overall Height
2.68 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
10 hp
Frame / Series / Class / Code
Frame B
HP @ 1 Phase - 230V
2
Reversing
No
Enclosure NEMA Rating
No Enclosure
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Amperage Rating
12A
Compliances
CE Marked
Contact Configuration
1 NO
Product Name
Eaton XT IEC contactor
Horsepower @ Three Phase - 600V AC
10 hp
Response Time
Less Than12 msec (DC Operated Opening Delay), Less Than18 msec (AC Operated Opening Delay), Less Than21 msec (AC Operated Closing Delay), Less Than31 msec (DC Operated Opening Delay)
Horsepower @ Single Phase - 240V AC
2 hp
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 208V AC
3 hp
Full Load Current - Inductive
12:00 AM
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Maximum Operating Temperature
122 Degrees F
Horsepower @ Single Phase - 120V AC
1 hp
Full Load Current - Resistive
22 A
Electrical Operating Durability
1,000,000
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 240V AC
3 hp
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 480V AC
10 hp
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-13 Degrees F

Description

The Eaton XT IEC contactor is a three-pole, non-reversing IEC magnetic contactor with a 24 V AC coil and 1 normally open auxiliary contact. It uses screw terminals, is part of the XT series (Frame B), and is compatible with DIN Rail or panel mounting methods. It is rated for operation within the specified voltage ranges, includes an embedded surge suppression component, and has an IP20 rating without additional enclosure.

Key features:

  • Coil voltage: 24V AC
  • Action: Non-Reversing
  • Poles: 3
  • Auxiliary Contacts: 1 NO
  • Contact Configuration: 1 NO
  • Frame Size/Series: Frame B; XT
  • Mounting Style: DIN Rail, Panel
  • Electrical Connection: Screw Terminals
  • Maximum Voltage Rating: 690V AC
  • Frequency: 50/60 Hz
  • IP Rating / Enclosure: has an IP20 rating without additional enclosure
  • Embedded Surge Suppression Component: Yes
  • Electrical Operating Durability: 1,000,000 cycles
  • Mechanical Operating Durability: 10,000,000 cycles
  • Dimensions: Width 1.77 in; Height 2.68 in; Overall Depth 4.93 in
  • Reversing: No
  • Includes Auxiliary Contacts: Yes
  • Certifications/Standards: UL Listed; CSA Certified; IEC 60947; EN 60947; CE Marked; RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.