Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09C1ACA-R63/A

  • Zoro # G0311254


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
0.3 to 1.6
Coil Volts
120V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1ACA-R63/A
Zoro #
G0311254
UPC #
00786685606910
Country of Origin
United States

Dimensions

Depth
10.1 in
Height
8.5 in
Width
14.9 in
Overall Depth
14 in
Overall Width
9 in
Overall Height
8.5 in

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.