Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09C1BJA-R63/C

  • Zoro # G2754412


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
4.0 to 20.0
Type
Non-combination non-reversing starter
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1BJA-R63/C
Zoro #
G2754412
UPC #
00786685607139
Country of Origin
United States

Dimensions

Height
8.5 in
Depth
10.1 in
Width
14.9 in
Size
9A max starter
Length
14 IN
Overall Depth
14 in
Overall Height
8.5 in
Overall Width
9 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
4.0 to 20.0
Type
Non-combination non-reversing starter
Coil Volts
240V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
2 hp
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 3 Phase - 208V
2 hp
Action
Nonreversing
Amps AC
9.0 A
HP @ 1 Phase - 240V
1 hp
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
HP @ 1 Phase - 120V
1 hp
Hz
50/60
Standards
cUL Listed, UL Listed
Includes
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Features
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Enclosure Material
Painted steel
Amperage Rating
9A
Actuator
HAND/OFF/AUTO Sel. switch with red RUN pilot light
Coil Voltage
240V AC
Overload Relay
4-20A electronic overload
Enclosure
NEMA 1
Rating
IP23
Number of Auxillary Contacts
2
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
20 A
Horsepower @ Single Phase - 240V AC
1 1/2 hp
IP Rating
IP23
Minimum Overload Relay Current Setting
4 A
Auxiliary Contact Module Capacity
4
NEMA Enclosure Rating
1
Trip Class
10A/10/20/30
Current AC
9 A
Horsepower @ Three Phase - 240V AC
2 hp
Series
XT
Mounting Style
Surface
Phase
Three
Operator
Selector Switch
Reversing Capability
Non-Reversing
Operator Function
Hand/Off/Auto
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
2 hp
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Includes Pilot Light
Yes
Starter Style
IEC
Horsepower @ Three Phase - 600V AC
7 1/2 hp

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.