Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09C1CAA-R63/B

  • Zoro # G2725807


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
1.0 to 5.0
Type
Non-combination non-reversing starter
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1CAA-R63/B
Zoro #
G2725807
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Depth
10.1 in
Width
14.9 in
Size
9A max starter
Length
14 IN
Overall Width
9 in
Overall Depth
14 in
Overall Height
8.5 in

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.