Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09G1CBA-R63/D

  • Zoro # G0403216


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
9.0 to 45.0
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
20 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09G1CBA-R63/D
Zoro #
G0403216
UPC #
00786685607733
Country of Origin
United States

Dimensions

Height
8.5 in
Width
14.9 in
Depth
10.1 in
Overall Width
9 in
Overall Height
8.5 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
9.0 to 45.0
Coil Volts
480V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 208V
7 1/2 hp
Action
Nonreversing
HP @ 1 Phase - 240V
3 hp
Amps AC
25.0 A
Number of Poles
3
HP @ 3 Phase - 480V
15 hp
HP @ 1 Phase - 120V
2 hp
Standards
cUL Listed, UL Listed
Features
Start/Stop Push Button
Hz
50/60
Includes
Start/Stop Push Button
Coil Voltage
480V AC
Overload Protection Type
Electronic
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Starter Style
IEC
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Single Phase - 120V AC
2 hp
Series
XT
Current AC
25 A
Horsepower @ Three Phase - 480V AC
15 hp
Auxiliary Contact Module Capacity
4
Operator
Push Button
Maximum Voltage Rating
690V AC
IP Rating
IP23
Horsepower @ Single Phase - 240V AC
5 hp
Number of Auxillary Contacts
2
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
1
Operator Function
Start/Stop
Mounting Style
Surface
Minimum Overload Relay Current Setting
9 A
Maximum Overload Relay Current Setting
45 A
Phase
Three
Reversing Capability
Non-Reversing

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.