Zoro Homepage

Illuminated Push Button, 22.5 mm, 1NO/1NC, Red

  • Mfr # M22-DL-R-K11-230R

  • Zoro # G3631541


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-R-K11-230R
Zoro #
G3631541
UPC #
786685274850
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
1.46 IN
Product Width
1.18 IN
Product Height
3.19 IN
Overall Height
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.26 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Number of Operators
1
DC Contact Rating
3 A @ 24 V
Bezel Material
Nylon
Lamp Module Type
Full Voltage
Contact Form
1NO/1NC
IP Rating
IP67, IP69K
AC Contact Rating
6 A @ 240 V
Type of Operator
Flush Button
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Bezel
Silver Coated
Color
Red
Legend/Background Color
No Legend/Red
Legend
No Legend
Type
22.5 mm Modular
Lamp Type
LED
NEMA Rating
4X
Series
M22
Legend Markings
No Legend
Voltage
85 to 264 V
Contact Type
1NO/1NC
Product Type
Push Button Operators
Environmental rating
IP67, IP69K, NEMA 4X, 13
Button color
White
Compliances
GoST-R
Special features
M22 series
Illumination
Illuminated
Actuator
Button, Flush
Certifications
CCC Marked
Application
Pushbutton
Contact configuration
1NO-1NC
Product Name
Eaton M22 modular pushbutton
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
264 V
Resistance Properties
Corrosion Resistant
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lamp Voltage - Maximum
264 V AC/DC
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
5.00 x 10^6

Description

Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color Red, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.