Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Blue

  • Mfr # HT8GDBBL1

  • Zoro # G4043243


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDBBL1
Zoro #
G4043243
UPC #
782116301522
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Overall Depth
6.55 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Voltage
120V AC
Number of Operators
1
IP Rating
IP65
Basic Material
Metal
Lamp Module Type
Transformer
Color
Blue
NEMA Contact Rating Designation
A600/P600
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamp
Mfr. No. HT8L1T1
Bezel
Anodized Aluminum/Mounting Rings
Contact Rating
10A @ 600V AC/DC
Contact Type
1NC
Contact Form
1NC
Type of Operator
Round Extended Guarded Button
Lamp Voltage
6V AC
Lamp Type
LED
Voltage
120v
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Actuator
Extended
Lens Color
Blue
Illumination
Illuminated
Operator material
Plastic
Compliances
CE Marked
Operating mode
Momentary
Contact configuration
1 NC
Light unit voltage
120 Vac/dc
Certifications
CSA Certified
Light unit type
LED, transformer
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.