Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, White

  • Mfr # HT8GBWBF7

  • Zoro # G4003465


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBWBF7
Zoro #
G4003465
UPC #
782113592374
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.65 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Replacement Lamp
Mfr. No. HT8LEDWF7
Lamp Module Voltage
120V AC
Type of Operator
Round Button
Color
White
Lamp Type
LED
Lamp Module Type
Full Voltage
Voltage
120v
Contact Form
1NC
Lamp Voltage
120V AC
Contact Type
1NC
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Bezel
Anodized Aluminum/Mounting Rings
Bezel Material
Chrome
Series
HT800
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operator material
Plastic
Application
Pushbutton
Actuator
Extended
Certifications
CSA Certified
Operating mode
Momentary
Light unit type
LED, full voltage
Light unit voltage
120 Vac/dc
Actuator Color
White
Actuator function
Momentary
Contact configuration
1 NC
Special features
HT800 series
Illumination
Illuminated
Lens Color
White
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.