Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, White

  • Mfr # HT8GDWBF7

  • Zoro # G3965674


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDWBF7
Zoro #
G3965674
UPC #
782116302901
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.55 in
Overall Depth
6.55 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
IP Rating
IP65
Lamp Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Number of Operators
1
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
Color
White
Contact Form
1NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
Type of Operator
Round Extended Guarded Button
Replacement Lamp
Mfr. No. HT8LEDWF7
Lamp Module Type
Full Voltage
Contact Type
1NC
Voltage
120v
Basic Material
Metal
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Product Type
Push Button Operators
Illumination
Illuminated
Light unit type
LED, full voltage
Light unit voltage
120 Vac/dc
Contact configuration
1 NC
Actuator
Extended
Compliances
CE Marked
Operator material
Plastic
Lens Color
White
Certifications
UL Listed
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.