Zoro Homepage

Illuminated Push Button, 30 mm, 1NO, Amber

  • Mfr # HT8GBAAF7

  • Zoro # G8855481


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBAAF7
Zoro #
G8855481
UPC #
782113580524
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Rating
10A @ 600V AC/DC
Lamp Module Voltage
120V AC
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Color
Amber
Number of Operators
1
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8LEDYF7
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Round Button
Lamp Module Type
Full Voltage
Lamp Voltage
120V AC
Lamp Type
LED
Contact Form
1NO
IP Rating
IP65
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Contact Type
1NO
Voltage
120v
Product Type
Push Button Operators
Lens Color
Amber
Special features
HT800 series
Illumination
Illuminated
Light unit type
LED, full voltage
Actuator
Extended
Application
Pushbutton
Actuator Color
Amber
Operator material
Plastic
Certifications
CSA Certified
Actuator function
Momentary
Operating mode
Momentary
Contact configuration
1 NO
Light unit voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.