Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Red

  • Mfr # HT8GDRAL1

  • Zoro # G4219713


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDRAL1
Zoro #
G4219713
UPC #
782116301393
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.55 in
Overall Width
2 in
Overall Depth
6.55 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. HT8L1T1
Lamp Voltage
6V AC
Type of Operator
Round Extended Guarded Button
Color
Red
Lamp Module Voltage
120V AC
Number of Operators
1
Bezel
Anodized Aluminum/Mounting Rings
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Type
1NO
NEMA Contact Rating Designation
A600/P600
Voltage
120v
Lamp Module Type
Transformer
Contact Rating
10A @ 600V AC/DC
Contact Form
1NO
IP Rating
IP65
Lamp Type
LED
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Product Type
Push Button Operators
Light unit type
LED, transformer
Lens Color
Red
Operating mode
Momentary
Operator material
Plastic
Actuator
Extended
Compliances
CE Marked
Light unit voltage
120 Vac/dc
Certifications
UL Listed
Illumination
Illuminated
Contact configuration
1 NO
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.