Zoro Homepage

Illuminated Push Button, 30 mm, 1NO/1NC, Green

  • Mfr # HT8GBGABF7

  • Zoro # G4209204


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBGABF7
Zoro #
G4209204
UPC #
782113595429
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Rating
10A @ 600V AC/DC
Lamp Module Type
Full Voltage
Lamp Type
LED
Basic Material
Metal
Contact Type
1NO/1NC
Type of Operator
Round Button
Number of Operators
1
Voltage
120v
Contact Form
1NO/1NC
Replacement Lamp
Mfr. No. HT8LEDGF7
Lamp Voltage
120V AC
Bezel
Anodized Aluminum/Mounting Rings
Color
Green
IP Rating
IP65
Lamp Module Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Contact configuration
1 NO-1 NC
Operating mode
Momentary
Actuator function
Momentary
Application
Pushbutton
Special features
HT800 series
Illumination
Illuminated
Certifications
CSA Certified
Lens Color
Green
Light unit voltage
120 Vac/dc
Actuator Color
Green
Operator material
Plastic
Light unit type
LED, full voltage
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.