Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Amber

  • Mfr # HT8GBAF1Q1L1

  • Zoro # G3900547


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBAF1Q1L1
Zoro #
G3900547
UPC #
782113682549
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Bezel
Anodized Aluminum/Mounting Rings
IP Rating
IP65
Lamp Type
LED
NEMA Contact Rating Designation
A600/P600
Type of Operator
Round Button
Lamp Module Type
Transformer
Replacement Lamp
Mfr. No. HT8L1T1
Number of Operators
1
Voltage
120v
Basic Material
Metal
Lamp Voltage
6V AC
Lamp Module Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
2NO/2NC
Contact Type
2NO/2NC
Color
Amber
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Series
HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Light unit voltage
120 Vac/dc
Contact configuration
2 NO-2 NC
Application
Pushbutton
Operator material
Plastic
Operating mode
Momentary
Special features
HT800 series
Illumination
Illuminated
Lens Color
Amber
Actuator
Extended
Actuator function
Momentary
Light unit type
LED, transformer
Actuator Color
Amber
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.