Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Blue

  • Mfr # HT8GBBF1Q1F7

  • Zoro # G3905982


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBF1Q1F7
Zoro #
G3905982
UPC #
782113682860
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Basic Material
Metal
IP Rating
IP65
Contact Type
2NO/2NC
Contact Form
2NO/2NC
Voltage
120v
Lamp Voltage
120V AC
Type of Operator
Round Button
Lamp Type
LED
Replacement Lamp
Mfr. No. HT8LEDBF7
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Full Voltage
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Color
Blue
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Series
HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Lens Color
Blue
Illumination
Illuminated
Contact configuration
2 NO-2 NC
Light unit type
LED, full voltage
Operating mode
Momentary
Actuator Color
Blue
Application
Pushbutton
Operator material
Plastic
Certifications
UL Listed
Actuator
Extended
Actuator function
Momentary
Special features
HT800 series
Light unit voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.