Zoro Homepage

Illuminated Push Button, 30 mm, 2NO/2NC, Yellow

  • Mfr # HT8GBYF1Q1L1

  • Zoro # G4180504


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBYF1Q1L1
Zoro #
G4180504
UPC #
782113682570
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Voltage
120v
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Transformer
Contact Rating
10A @ 600V AC/DC
Lamp Module Voltage
120V AC
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Replacement Lamp
Mfr. No. HT8L1T1
Contact Type
2NO/2NC
IP Rating
IP65
Contact Form
2NO/2NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage
6V AC
Lamp Type
LED
Type of Operator
Round Button
Color
Yellow
Basic Material
Metal
Bezel Material
Chrome
Series
HT800
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Contact configuration
2 NO-2 NC
Light unit type
LED, transformer
Operator material
Plastic
Illumination
Illuminated
Operating mode
Momentary
Special features
HT800 series
Actuator
Extended
Light unit voltage
120 Vac/dc
Actuator function
Momentary
Certifications
UL Listed
Lens Color
Yellow
Application
Pushbutton
Actuator Color
Yellow
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.