Zoro Homepage

Illuminated Push Button Operator, 30 mm, Blue

  • Mfr # HT8GDBF7

  • Zoro # G4028342


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDBF7
Zoro #
G4028342
UPC #
782116302789
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.1 in
Product Length/Depth
2.4 in
Product Height
3.2 in
Overall Height
3.2 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP65
Lamp Module Voltage
120V AC
Color
Blue
Basic Material
Metal
NEMA Rating
12, 3R, 4X
Bezel
Metal
Lamp Module Type
Full Voltage
Lamp Type
LED
Type of Operator
Extended Guarded Button
Lamp Voltage
120V AC
Bezel Material
Chrome
Number of Operators
1
Series
HT800
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Operator material
Plastic
Certifications
UL Listed
Compliances
CE Marked
Operating mode
Momentary
Light unit voltage
120 Vac/dc
Light unit type
LED, full voltage
Illumination
Illuminated
Lens Color
Blue
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Polymer
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
1

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Blue, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.