Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Red

  • Mfr # HT8FBRFL3

  • Zoro # G3929326


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRFL3
Zoro #
G3929326
UPC #
786685222455
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
2.312 in
Product Height
3.25 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.31 in
Overall Height
3.25 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
IP Rating
IP65
Lamp Module Type
Full Voltage
Bezel
Metal
Lamp Module Voltage
24V AC/DC
Lamp Voltage
24V AC/DC
Lamp Type
LED
Type of Operator
40mm Mushroom Head
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamp
Mfr. No. HT8LEDRF3
Basic Material
Metal
Color
Red
Bezel Material
Metal
Features
Allen Bradley Compatible
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight-HT800
Rating
NEMA 12
Series
HT800
Light unit type
LED, full voltage
Operating mode
Push: maintained
Special features
low profile light units
Lens Color
Red
Illumination
Illuminated
Number of Positions
2
Compliances
CE Marked
Light unit voltage
24 Vac/dc
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
1
Operator Material
Polymer
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Product Type
Push Button Operators
Operating Temperature - Minimum
10 Degrees F
Hazardous Location Specification
Not Rated
Lamp Voltage - Maximum
6 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.