Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Red

  • Mfr # HT8GDRF3

  • Zoro # G4152565


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDRF3
Zoro #
G4152565
UPC #
782116302376
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.1 in
Product Length/Depth
2.4 in
Product Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Height
3.2 in
Overall Width
2.1 in
Overall Depth
2.4 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
Basic Material
Metal
Lamp Type
LED
Lamp Module Type
Full Voltage
NEMA Rating
12, 3R, 4X
IP Rating
IP65
Bezel
Metal
Color
Red
Type of Operator
Extended Guarded Button
Lamp Module Voltage
24V AC/DC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen Bradley Compatible
Series
HT800
Number of Operators
1
Certifications
CSA Certified
Operating mode
Momentary
Compliances
CE Marked
Illumination
Illuminated
Lens Color
Red
Light unit voltage
24 Vac/dc
Operator material
Plastic
Actuator
Extended
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
1
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Hazardous Location Specification
Not Rated
Operator Material
Polymer

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Red, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.