Zoro Homepage

Illuminated Push Button Operator, 30 mm, White

  • Mfr # HT8GDWF7

  • Zoro # G4091333


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDWF7
Zoro #
G4091333
UPC #
782116302765
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
2.4 in
Product Height
3.2 in
Product Width
2.1 in
Overall Depth
2.4 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Lamp Module Voltage
120V AC
Type of Operator
Extended Guarded Button
Bezel
Metal
IP Rating
IP65
Color
White
Lamp Module Type
Full Voltage
Lamp Voltage
120V AC
Lamp Type
LED
Basic Material
Metal
NEMA Rating
12, 3R, 4X
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Series
HT800
Features
Allen Bradley Compatible
Light unit type
LED, full voltage
Actuator
Extended
Compliances
CE Marked
Operating mode
Momentary
Certifications
UL Listed
Lens Color
White
Operator material
Plastic
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated
Operator Material
Polymer
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color White, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.