Lamp Module, LED, 30 V AC/DC, Red, 22mm
Mfr # M22-LEDC-R
Zoro # G3633398
original price:Â $35.19 , new price: $30.45 , 13 percent off
new price:Â $30.45
/eaKey Features
Voltage
12 to 30 VAC/VDC
Lamp Voltage
12 to 30 VAC/VDC
NEMA Rating
4X, 13
IP Rating
IP67, IP69K
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M22-LEDC-R
Zoro #
G3633398
UPC #
786685278605
Country of Origin
Germany
Dimensions
Size
22.5 mm
Overall Height
1 in
Overall Width
1 in
Compatible Panel Cutout Diameter
22 mm
Overall Depth
2.26 in
Manufacturer Warranty Length
1 yr
Details
Item
Lamp Module
Voltage
12 to 30 VAC/VDC
Lamp Voltage
12 to 30 VAC/VDC
NEMA Rating
4X, 13
IP Rating
IP67, IP69K
Shape
Rectangular
Color
Red
Lamp Type
LED
Terminal Connection
Screw Terminal
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Includes Bulb
Bulb Included
Body Material
Plastic
Terminal Connection Type
Spring Cage
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
Compatible with Series
M22
Compatible with Brand
Eaton
Voltage Rating - Maximum
30 V AC/DC
Description
Lamp Module, Red, Lamp Type LED, Lamp Voltage 12 to 30 VAC/VDC, Terminal Connection Screw Terminal, 22.5 mm, Lamp Module Type Full Voltage, NEMA Rating 4X, 13, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.