Zoro Homepage

Indicating Lights EA

  • Mfr # 10250T185N

  • Zoro # G721850981


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Body Material
Chrome Plated Die-Cast Zinc
Lamp Type
Incandescent
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Standards
UL, CSA, CE
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T185N
Zoro #
G721850981
UPC #
78211314820
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Body Material
Chrome Plated Die-Cast Zinc
Lamp Type
Incandescent
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Standards
UL, CSA, CE

Description

EATON 10250T PUSHBUTTON, HEAVY-DUTY WATERTIGHT AND OILTIGHT INDICATING LIGHT, HE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.