Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I/O Module, 4 Inputs, 2 Outputs

  • Mfr # EASY-E4-DC-6AE1

  • Zoro # G2052586


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Height
4.3 in
Width
3.1 in
Depth
2.3 in
For Use With
Easy E4 Control Relays
Power Required
20.4 to 28.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-E4-DC-6AE1
Zoro #
G2052586
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.3 in
Width
3.1 in
Depth
2.3 in
Overall Width
1.42 in
Overall Depth
2.28 in
Overall Height
3.54 in

Details

Item
Input/Output Module
For Use With
Easy E4 Control Relays
Power Required
20.4 to 28.8V DC
Number of Outputs
2
Number of Inputs
4
Features
Vertical and Horizontal Mounting Position
Includes
Screw Terminals
Product Type
Input/Output Module
Current Rating
12.5 A
Compatible Product Type
Control Relays
Compatible with Series
Easy E4
Communication Protocol
Modbus TCP/IP
Compatible with Brand
Eaton
Wire Connection Type
Screw Clamp
Input Circuit Voltage - Maximum
24 V DC
Input Type
(4) Analog
Output Type
(2) Analog
Mounting Style
DIN Rail

Description

Input/Output Module, Width 3.1 in, Depth 2.3 in, Number of Inputs 4, For Use With Easy E4 Control Relays, Number of Outputs 2, Power Required 20.4 to 28.8V DC, Features Vertical and Horizontal Mounting Position, Height 4.3 in, Product Type Input/Output Module, Current Rating 12.5 A, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.