Watertight Locking Connector, L14-30R, 30 A, 125/250V AC, Three Phase, 3 Pole, Black, White
- Mfr # L1430C
- Zoro # G504307541
product price:Â
$
39.59
/ea
Key Features
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125V AC, 250V AC
Phase
Three
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1430C
- Zoro #
- G504307541
- UPC #
- 32664544835
- Country of Origin
- United States
Dimensions
- For Maximum Cable Diameter
- 0.69 in
- For Minimum Cable Diameter
- 0.25 in
Details
- Item
- Watertight Locking Connector
- NEMA Receptacle Configuration
- L14-30R
- Current Rating
- 30 A
- Voltage Rating
- 125V AC, 250V AC
- Phase
- Three
- Number of Poles
- 3
- Number of Wires
- 4
- Wiring Style
- Back
- Connection Orientation
- Straight
- Grounding
- Grounded
- Housing Color
- Black, White
- Cap Type
- No Cap
- Standards
- CSA certified, NOM, UL Listed, cULus Listed
- Resistance Properties
- Watertight
- Material
- Thermoplastic
- Special Features
- Watertight locking receptacle
Description
Eaton Wiring Devices Electrical Connector, Type: Locking, Polarized, Safety Grip, 125/250 V, 30 A, 3 -Pole, 4 -Wire, Cable/Wire Size: 1/4 to 11/16 in, Grounding Type: Grounded, Nylon, Black/White, 3-3/4 in L x 2-5/16 in W Dimensions, L14-30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.